Cmpct LED Bulb, ST19, 8 W, E26 M Screw, LED
- Mfr # LED8DFST19-C/930W
- Zoro # G825066134
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Bulb Designation
ST19
Incandescent Wattage Equivalency
60 W
Color Temperature
2000K, 3000K
Series
Vintage
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED8DFST19-C/930W
- Zoro #
- G825066134
- UPC #
- 662049526936
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 2 1/4 in
- Overall Length
- 5 in
Details
- Bulb Designation
- ST19
- Incandescent Wattage Equivalency
- 60 W
- Color Temperature
- 2000K, 3000K
- Series
- Vintage
- Voltage
- 120V
- Dimmable
- Yes
- Filament Design
- Straight
- Rated Life
- 15,000 hr
- Color Rendering Index
- 90
- Watts
- 8 W
- Lumens
- 800 lm
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb Beam Angle
- 330 Degrees
- Dimming Method
- Step Dimming
- Color Selectable
- Yes
- Maximum Operating Temperature
- 40 Degrees C
- Item
- Compact LED Bulb
- Standards
- CEC Title 20, UL Listed
- Bulb Shape
- ST19
- UL 1993 Environmental Rating
- Wet Location
- Bulb Base Type
- Medium Screw (E26)
- Lumen Selectable
- No
Description
Cmpct LED Bulb,ST19,8 W,E26 M Screw,LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.