Shop GE LAMPS
See all product information
Create Account
LinearLEDBulb, T8, LED, 3' Nom L, 18 W
- Mfr # LEDT8/LC/G/3/8SC
- Zoro # G825066370
product price:Â
$
15.05
/ea
Key Features
Color Rendering Index
80
Voltage
120 to 347V
Bulb Beam Angle
270 Degrees
Bulb Designation
T8
Nominal Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDT8/LC/G/3/8SC
- Zoro #
- G825066370
- UPC #
- 662049526530
- Country of Origin
- China
- Color Rendering Index
- 80
- Voltage
- 120 to 347V
- Bulb Beam Angle
- 270 Degrees
- Bulb Designation
- T8
- Bulb Shape
- T8
- Dimming Type
- 0-10V
- Bulb Base Type
- Medium Bi-Pin (G13)
- Item
- Linear LED Bulb
- UL 1993 Environmental Rating
- Damp Location
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Color Temperature
- 3500K, 4000K, 5000K
- Lumens
- 1,050 lm, 1,500 lm, 1,900 lm, 2,250 lm, 2,600 lm
- Watts
- 18 W
- Color Selectable
- Yes
- Dimmable
- Yes
- Standards
- cULus Listed
- Bulb UL Type
- Type C
- Maximum Operating Temperature
- 45 Degrees C
- Lumen Selectable
- Yes
- Incandescent Wattage Equivalency
- 25 W
- Rated Life
- 70,000 hr
Dimensions
- Nominal Length
- 3 ft
- Overall Length
- 48 in
- Bulb Dia.
- 1 in
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 25 W, Lumens 1,050 lm, 1,500 lm, 1,900 lm, 2,250 lm, 2,600 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 18 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 347V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.