CompactLEDBulb, A19, LED, 8 W, E26 M Screw

  • Mfr # LED8DFA19-C/930W
  • Zoro # G925066348
product price: 
$
5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Dimmable
Yes
Watts
8 W
Overall Length
4 1/4 in
Color Temperature
2000K, 3000K
Bulb Minimum Starting Temperature
-20 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED8DFA19-C/930W
Zoro #
G925066348
UPC #
662049526899
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Bulb Dia.
2 3/8 in

Details

Dimmable
Yes
Watts
8 W
Color Temperature
2000K, 3000K
Bulb Minimum Starting Temperature
-20 Degrees C
Lumens
800 lm
Dimming Method
Step Dimming
Bulb Shape
A19
UL 1993 Environmental Rating
Wet Location
Bulb Designation
A19
Color Selectable
Yes
Series
A-Line
Bulb Beam Angle
310 Degrees
Color Rendering Index
90
Incandescent Wattage Equivalency
60 W
Item
Compact LED Bulb
Light Distribution
Omnidirectional
Bulb Base Type
Medium Screw (E26)
Rated Life
15,000 hr
Filament Design
Straight
Maximum Operating Temperature
40 Degrees C
Lumen Selectable
No
Standards
CEC Title 20, cULus
Voltage
120V

Description

CompactLEDBulb,A19,LED,8 W,E26 M Screw

Ratings & reviews