Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Incandescent BR40 Spot-GRO Reflector Lamp Medium Base 120Watt, 120V
- Mfr # 20BRGRO3RP-120V/15836
- Zoro # G323777655
product price:Â
$
17.15
/ea
Sold in multiples of 3 for
$51.45
Key Features
Lighting Technology
iNCANDESCENT
Color
Blanc
Bulb Shape
BR40
Lumens
1750
Wattage Equivalency
120W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20BRGRO3RP-120V/15836
- Zoro #
- G323777655
- UPC #
- -
- Country of Origin
- China
Details
- Lighting Technology
- iNCANDESCENT
- Color
- Blanc
- Bulb Shape
- BR40
- Lumens
- 1750
- Wattage Equivalency
- 120W
- Color Temperature
- 2700K
- Rated Life
- 2000 HR
- Watts
- 120W
- Bulb Base Type
- MEDIUM
- Bulb Housing
- Glass
- CRI
- 100
- Voltage
- 120
Description
Incandescent BR40 Spot-GRO Reflector Lamp Medium Aluminum Base 120Watt, 120Volt
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.