Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 347 V, 61 7/8 in L
- Mfr # LED30BDT8/G6/R17d/8SC/120-347
- Zoro # G823648806
product price:Â
$
31.69
/ea
Sold in multiples of 10 for
$316.90
Key Features
Standards
cULus
UL 1993 Environmental Rating
Damp Location
Nominal Length
61 7/8 in
Color Rendering Index
80
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED30BDT8/G6/R17d/8SC/120-347
- Zoro #
- G823648806
- UPC #
- 662049525991
- Country of Origin
- China
- Standards
- cULus
- UL 1993 Environmental Rating
- Damp Location
- Color Rendering Index
- 80
- Dimmable
- No
- Color Selectable
- Yes
- Bulb Base Type
- Recessed Double Contact (R17d)
- Bulb Minimum Starting Temperature
- -30 Degrees C
- Item
- Linear LED
- Bulb Shape
- T8
- Voltage
- 120 to 347V
- Lumen Selectable
- Yes
- Color Temperature
- 3500K, 4000K, 5000K, 6500K
- Watts
- 30 W
- Bulb UL Type
- Type B
- Lumens
- 3,800 lm, 4,000 lm
- Rated Life
- 50,000 hr
- Maximum Operating Temperature
- 55 Degrees C
- Dimming Method
- No Dimming
- Dimming Type
- No Dimming
- Bulb Designation
- LED30BDT8/G6/R17d/8SC/120-347
- Incandescent Wattage Equivalency
- 85 W
Dimensions
- Nominal Length
- 61 7/8 in
- Bulb Dia.
- 1 in
- Overall Length
- 61 7/8 in
- Wire Rope Length
- 61 7/8 in
- Length
- 61 7/8 in
Description
Linear LED, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 85 W, Lumens 3,800 lm, 4,000 lm, Nominal Length 61 7/8 in, Shatter-Resistant No, Watts 30 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 61 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.