Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 277 V, 48 in L
- Mfr # LED9BDT8/G/4/850UXL
- Zoro # G223649205
product price:Â
$
10.79
/ea
Sold in multiples of 20 for
$215.80
Key Features
Dimming Method
No Dimming
Dimmable
No
Color Selectable
No
Rated Life
70,000 hr
Nominal Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED9BDT8/G/4/850UXL
- Zoro #
- G223649205
- UPC #
- 662049526578
- Country of Origin
- China
- Dimming Method
- No Dimming
- Dimmable
- No
- Color Selectable
- No
- Rated Life
- 70,000 hr
- Item
- Linear LED
- Standards
- cULus
- Bulb Base Type
- Medium Bi-Pin (G13)
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Dimming Type
- No Dimming
- Lumens
- 1,800 lm
- Voltage
- 120 to 277V
- Color Temperature
- 5000K
- Incandescent Wattage Equivalency
- 25 W, 28 W, 32 W
- Bulb UL Type
- Type B
- Watts
- 9.3 W
- Maximum Operating Temperature
- 45 Degrees C
- Lumen Selectable
- No
- UL 1993 Environmental Rating
- Damp Location
- Color Rendering Index
- 80
- Bulb Designation
- LED9BDT8/G/4/850UXL
- Bulb Shape
- T8
Dimensions
- Nominal Length
- 48 in
- Overall Length
- 48 in
- Bulb Dia.
- 1 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Linear LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,800 lm, Nominal Length 48 in, Shatter-Resistant No, Watts 9.3 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 48 in, Bulb Manufacturers Warranty Length 7 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.