LinearLEDBulb, T8, LED, 1-1/2' Nom L, 7 W
- Mfr # LED7BDT8/G18/R17d/8SC/SGN
- Zoro # G125066445
product price:Â
$
15.65
/ea
Key Features
Bulb UL Type
Type B
Bulb Shape
T8
Standards
cULus Listed
Bulb Dia.
1 in
Nominal Length
1 1/2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED7BDT8/G18/R17d/8SC/SGN
- Zoro #
- G125066445
- UPC #
- 662049526691
- Country of Origin
- China
Dimensions
- Bulb Dia.
- 1 in
- Nominal Length
- 1 1/2 ft
- Overall Length
- 15 7/8 in
Details
- Bulb UL Type
- Type B
- Bulb Shape
- T8
- Standards
- cULus Listed
- Item
- Linear LED Bulb
- Dimmable
- No
- Lumen Selectable
- Yes
- Incandescent Wattage Equivalency
- 30 W
- Lumens
- 800 lm, 850 lm, 900 lm
- Watts
- 7 W
- Rated Life
- 50,000 hr
- UL 1993 Environmental Rating
- Damp Location
- Color Selectable
- Yes
- Dimming Type
- No Dimming
- Dimming Method
- No Dimming
- Color Rendering Index
- 80
- Bulb Base Type
- Recessed Double Contact (R17d)
- Bulb Designation
- T8
- Bulb Minimum Starting Temperature
- -30 Degrees C
- Color Temperature
- 3500K, 4000K, 5000K, 6500K
- Voltage
- 120 to 347V
- Maximum Operating Temperature
- 55 Degrees C
Description
Linear LED Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 30 W, Lumens 800 lm, 850 lm, 900 lm, Nominal Length 1 1/2 ft, Shatter-Resistant No, Watts 7 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 15 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.