LinearLEDBulb, T8, LED, 2' Nom L, 9 W
- Mfr # LED9BDT8/G2/R17d/8SC/SGN
- Zoro # G925066218
product price:Â
$
16.65
/ea
Key Features
Nominal Length
2 ft
Dimmable
No
Bulb Minimum Starting Temperature
-20 Degrees C
Maximum Operating Temperature
55 Degrees C
Standards
cULus Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED9BDT8/G2/R17d/8SC/SGN
- Zoro #
- G925066218
- UPC #
- 662049526684
- Country of Origin
- China
- Item
- Linear LED Bulb
- Dimmable
- No
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Maximum Operating Temperature
- 55 Degrees C
- Standards
- cULus Listed
- Watts
- 9 W
- Dimming Method
- No Dimming
- UL 1993 Environmental Rating
- Damp Location
- Incandescent Wattage Equivalency
- 35 W
- Color Selectable
- Yes
- Lumens
- 1,100 lm, 1,150 lm, 1,200 lm
- Bulb UL Type
- Type B
- Color Temperature
- 3500K, 4000K, 5000K, 6500K
- Bulb Base Type
- Recessed Double Contact (R17d)
- Color Rendering Index
- 80
- Rated Life
- 50,000 hr
- Bulb Designation
- T8
- Voltage
- 120 to 347V
- Bulb Shape
- T8
- Lumen Selectable
- Yes
- Dimming Type
- No Dimming
Dimensions
- Nominal Length
- 2 ft
- Overall Length
- 21 7/8 in
- Bulb Dia.
- 1 in
Description
Linear LED Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, 6500K, Incandescent Wattage Equivalency 35 W, Lumens 1,100 lm, 1,150 lm, 1,200 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 9 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 347V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 21 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.