LinearLEDBulb, T8, LED, 4' Nom L, 8.5 W
- Mfr # LED8BT8/G4/850XL
- Zoro # G325066054
product price:Â
$
12.29
/ea
Key Features
Dimming Type
No Dimming
Dimming Method
No Dimming
Bulb Shape
T8
Overall Length
48 in
Voltage
120 to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED8BT8/G4/850XL
- Zoro #
- G325066054
- UPC #
- 662049526752
- Country of Origin
- China
Dimensions
- Overall Length
- 48 in
- Nominal Length
- 4 ft
Details
- Item
- Linear LED Bulb
- Dimming Type
- No Dimming
- Dimming Method
- No Dimming
- Bulb Shape
- T8
- Voltage
- 120 to 277V
- Color Rendering Index
- 80
- Color Temperature
- 5000K
- Standards
- cULus Listed
- Lumens
- 1,650 lm
- Dimmable
- No
- Bulb UL Type
- Type B
- Lumen Selectable
- No
- Maximum Operating Temperature
- 45 Degrees C
- UL 1993 Environmental Rating
- Damp Location
- Watts
- 8.5 W
- Color Selectable
- No
- Rated Life
- 50,000 hr
- Bulb Base Type
- Medium Bi-Pin (G13)
- Incandescent Wattage Equivalency
- 25 W, 28 W
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb Designation
- T8
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 8.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 48 in, Bulb Manufacturers Warranty Length 5 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.