LinearLEDBulb, T8, LED, 8.5 W, 4' Nom L
- Mfr # LED8BT8/G4/840XL
- Zoro # G625066433
product price:Â
$
12.29
/ea
Key Features
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Designation
T8
Color Selectable
No
Maximum Operating Temperature
45 Degrees C
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED8BT8/G4/840XL
- Zoro #
- G625066433
- UPC #
- 662049526394
- Country of Origin
- China
Dimensions
- Overall Length
- 48 in
- Nominal Length
- 4 ft
Details
- Bulb Base Type
- Medium Bi-Pin (G13)
- Bulb Designation
- T8
- Color Selectable
- No
- Maximum Operating Temperature
- 45 Degrees C
- Color Rendering Index
- 80
- Dimming Method
- No Dimming
- Color Temperature
- 4000K
- UL 1993 Environmental Rating
- Damp Location
- Incandescent Wattage Equivalency
- 25 W, 28 W
- Lumens
- 1,650 lm
- Dimmable
- No
- Item
- Linear LED Bulb
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Lumen Selectable
- No
- Dimming Type
- No Dimming
- Rated Life
- 50,000 hr
- Standards
- cULus Listed
- Bulb Shape
- T8
- Bulb UL Type
- Type B
- Voltage
- 120 to 277V
- Watts
- 8.5 W
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 8.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 48 in, Bulb Manufacturers Warranty Length 5 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.