LinearLEDBulb, T8, 4' Nom L, LED, 8.5 W
- Mfr # LED8BT8/G4/835XL
- Zoro # G125066285
product price:Â
$
12.29
/ea
Key Features
Voltage
120 to 277V
Watts
8.5 W
Incandescent Wattage Equivalency
25 W, 28 W
Nominal Length
4 ft
UL 1993 Environmental Rating
Damp Location
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED8BT8/G4/835XL
- Zoro #
- G125066285
- UPC #
- 662049526745
- Country of Origin
- China
Dimensions
- Nominal Length
- 4 ft
- Overall Length
- 48 in
Details
- Voltage
- 120 to 277V
- Watts
- 8.5 W
- Incandescent Wattage Equivalency
- 25 W, 28 W
- UL 1993 Environmental Rating
- Damp Location
- Lumens
- 1,600 lm
- Dimmable
- No
- Bulb Base Type
- Medium Bi-Pin (G13)
- Color Rendering Index
- 80
- Color Selectable
- No
- Dimming Method
- No Dimming
- Lumen Selectable
- No
- Item
- Linear LED Bulb
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Color Temperature
- 3500K
- Bulb Shape
- T8
- Rated Life
- 50,000 hr
- Maximum Operating Temperature
- 45 Degrees C
- Dimming Type
- No Dimming
- Bulb UL Type
- Type B
- Standards
- cULus Listed
- Bulb Designation
- T8
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 8.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards cULus Listed, UL 1993 Environmental Rating Damp Location, Overall Length 48 in, Bulb Manufacturers Warranty Length 5 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.