GE LIGHTING Autotransformer

  • Mfr # GETR480/277-375W

  • Zoro # G2065445


product price:  $57.15
/ea

Key Features

Input Voltage
347 to 480 V
Output Voltage
277V AC
Input Power
375 W
Power Output
480/277W
VA Rating
375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GETR480/277-375W
Zoro #
G2065445
UPC #
043168741200
Country of Origin
China

Dimensions

Length
11.69 in
Width
1.19 in
Height
1.69 in
Overall Depth
12.21 in
Overall Width
1.97 in
Overall Height
1.58 in

Details

Item
Autotransformer
Input Voltage
347 to 480 V
Output Voltage
277V AC
Input Power
375 W
Power Output
480/277W
VA Rating
375
Input Current
0.84 A
Min. Starting Temp.
-20 Degrees F
Ballast Factor
0.85
Ambient Temp. Range
0 to 50 Degrees C
Power Factor
0.93
Output Current
1.354 A
Standards
UL Listed
Power Rating
375 VA
Manufacturer Warranty
5 yr
Minimum Starting Temperature
-20 Degrees F

Description

Autotransformer, Input Voltage 347 to 480 V, Output Voltage 277V AC, Input Power 375 W, Power Output 480/277W, 375 VA Rating, Input Current 0.84 A, Output Current 1.354 A, Ballast Factor 0.85, Power Factor 0.93, Height 1.69 in, Length 11.69 in, Width 1.19 in, Ambient Temp. Range 0 to 50 Degrees C, Min. Starting Temp. -20 Degrees F, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.