Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Linear Lamp, T5, Cool, 4100K

  • Mfr # F8T5/CW

  • Zoro # G3781364


product price: $2.95
/ea
Sold in multiples of 24 for $70.80

Key Features

Voltage
Ballast Dependent
Watts
8 W
Bulb Shape
T5
Bulb Housing
Glass/Metal
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F8T5/CW
Zoro #
G3781364
UPC #
043168100595
Country of Origin
China

Dimensions

Overall Length
12 in
Bulb Dia.
5/8 in
Nominal Length
1 ft

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
8 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
No
Lumens
400 lm
Rated Life
5,000 hr
Light Technology
Fluorescent
Bulb Primary Application
General Purpose
ANSI Code
2003-1
Bulb Designation
F8T5/CW
Color Rendering Index
60
Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Case Quantity
24
Light Appearance
(4100 to 4900K) Cool White
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 60, Color Temperature 4100K, Lumens 400 lm, Light Technology Fluorescent, Nominal Length 1 ft, Shatter-Resistant No, Watts 8 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2003-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 12 in, Rated Life 5,000 hr

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.