Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Motor Starter, Reversing, 240V AC, 3 P

  • Mfr # CR309C103AKA

  • Zoro # G3527492


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR309C103AKA
Zoro #
G3527492
UPC #
783166119488
Country of Origin
United States

Dimensions

NEMA Size
1
Overall Height
7 in
Overall Width
8.88 in
Overall Depth
3.94 in

Details

Item
Magnetic Motor Starter
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
3 hp
HP @ 3 Phase - 575V
10 hp
Includes
Overload Relay
Horsepower @ Single Phase - 120V AC
2 hp
Phase
Three
Overload Protection Type
Thermal
Current AC
27 A
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
10 hp
Frequency
50/60 Hz
Starter Style
NEMA
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp

Description

Magnetic Motor Starter, Overload Protection Type Thermal, Number of Poles 3, Phase Three, Starter Style NEMA, Reversing Capability Reversing, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 10 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 208V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 2 hp, Current AC 27 A, NEMA Enclosure Rating 1, NEMA Size 1, Overall Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.