Ge

Mounting Base, 100A, 277V AC, 3 Poles


original price: $84.00
28% off
new price: $59.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With GE THQB and TEY Circuit Breakers
  • Voltage 277V AC
  • Amps 100A
  • Number of Poles 3
  • Frame Type 100A
See all product information

Product Information

Details

Item Mounting Base
For Use With GE THQB and TEY Circuit Breakers
Voltage 277V AC
Amps 100A
Number of Poles 3
Frame Type 100A
Accessory Type Bolt-On Mounting Base

Description

Bolt-On Mounting Base, Mounting Location Breaker, For Use With GE THQB and TEY Circuit Breakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.