Shop All Circuit Breaker & Panelboard Accessories
Ge
Retainer, 225A, 1Wx1.5inL
Mfr # THQLRK1
Zoro # G8511124
original price:
$14.15
59% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerMark Gold and Plus THQL Series Circuit Breaker
- Amps 225A
- Width 1.0 in
- Length 1.5 in
- Amps AC 225
Product Information
- Brand Ge
- MFR # THQLRK1
- Zoro # G8511124
- UPC # 078316415931
- Country of Origin Multiple
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 1.0 in |
Length | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Details
Description
Retainer, For Use With PowerMark Gold and Plus THQL Series Circuit Breaker, Length 1.5 in, Width 1.0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Steel (583310)
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 1 Pole, 120V AC (QOB115DF)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 70A, 600V AC, Non-Indicating (LPS-RK-70SP)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- GE Ground Kit, 200A, 0.5inWx5L (TGL1)
- GE Surge Arrester, Pnl, 20000A, 5.25inWx6.5inL (THQLSURGE)
- GE HUB UNIVERSAL 2"" (TC200P)
- GE Circuit Directory, 6.25inWx6.5inL (TD42)
- SQUARE D Circuit Breaker Handle Padlock (HOM1PA)
- Ge Circuit Breaker & Panelboard Accessories