Shop GE

Universal Through the Wall, White, 230V AC

  • Mfr # AKCQ14DCJ

  • Zoro # G723549562


product price:  $728.99
/ea
Free Shipping & Returns

Key Features

Cooling Capacity
13,600 BTU
Duty Rating
Residential Grade
Compressor Type
Rotary
Remote Control Functions
Temperature
Power Source
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKCQ14DCJ
Zoro #
G723549562
UPC #
-
Country of Origin
Thailand

Dimensions

Width
28 in
Depth
26 5/8 in
Height
17 in

Details

Cooling Capacity
13,600 BTU
Duty Rating
Residential Grade
Compressor Type
Rotary
Remote Control Functions
Temperature
Power Source
Plug-In
Refrigerant Type
R-32
Control Type
Electronic
EER
9.5
Standards
ADA Compliant
Air Flow Direction
Six-Way
Control Location
Handheld Remote
Operation Mode - HVAC
Cooling Only
For Use With
RAB24, RAB26, RAB46, RAB48
Number of Speeds
3
Amps
6.9/7.5 A
Voltage
230V AC
Includes
Batteries, Installation Kit, Remote Control, Rim Kit
Watts
1,505 W
Color
White
Item
Universal Through the Wall
Hz
60 Hz
Airflow
252 cfm, 275 cfm, 295 cfm
Cooling Capacity - Maximum
14,000 BTU
Chassis Type
Fixed

Description

Universal Through the Wall, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 13,600 BTU, Not Applicable, Heating Capacity - Electric Not Applicable, 9.5 EER, 9.3 CEER Rating, 6.9/7.5 A Amps, 1,505 W Watts, Voltage 230V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length Not Applicable, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Not Applicable, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.