Shop GE
See all product information
Create Account
Vertical Zoneline V10
Mfr # AVES09DCXXA
Zoro # G624501584
product price:Â
$
2,433.99
/ea
Free Shipping & Returns
Key Features
Amps
3.7/3.5 A
Operation Mode - HVAC
Cooling/Heating
Standards
AHRI, NRCAN
For Application
SmartHQ
Installation Orientation
Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVES09DCXXA
- Zoro #
- G624501584
- UPC #
- -
- Country of Origin
- United States
- Amps
- 3.7/3.5 A
- Operation Mode - HVAC
- Cooling/Heating
- Standards
- AHRI, NRCAN
- For Application
- SmartHQ
- Installation Orientation
- Front
- Watts
- 45 W
- EER
- 12.1/12.0
- Heating Method
- Electric Heat
- Hz
- 60 Hz
- Item
- Vertical Zoneline V10
- Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
- 12.1/12.0
- Control Type
- Electronic
- Phase
- Single
- Heating Capacity - Electric
- 8,900 BTU
- Voltage
- 208/230V AC
- Cooling Capacity - Maximum
- 8,900 BTU
- Control Location
- App
- Cooling Capacity
- 8,800 BTU
- Refrigerant Precharge
- 32 oz
Description
Vertical Zoneline V10, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 8,800 BTU, Heating Method Electric Heat, Heating Capacity - Electric 8,900 BTU, 12.1/12.0 EER, 3.7/3.5 A Amps, 208/230V AC Voltage, Single Phase, 60 Hz Hz