Shop GE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vertical Zoneline V10
Mfr # AVES18DCXXA
Zoro # G824501568
product price:Â
$
2,587.99
/ea
Key Features
Operation Mode - HVAC
Cooling/Heating
Refrigerant Precharge
33.3 oz
Depth
24 1/8 in
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
10.9/10.9
For Application
SmartHQ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AVES18DCXXA
- Zoro #
- G824501568
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 24 1/8 in
- Width
- 23 5/8 in
- Manufacturers Warranty Length
- 1 yr Labor Limited, 2 yr Parts Limited
- Height
- 31 7/8 in
Details
- Operation Mode - HVAC
- Cooling/Heating
- Refrigerant Precharge
- 33.3 oz
- Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
- 10.9/10.9
- For Application
- SmartHQ
- Control Location
- App
- Watts
- 1,580 W
- Voltage
- 208/230V AC
- Cooling Capacity - Maximum
- 17,300 BTU
- Hz
- 60 Hz
- Standards
- AHRI, NRCAN
- Installation Orientation
- Front
- Heating Method
- Electric Heat
- Item
- Vertical Zoneline V10
- Heating Capacity - Electric
- 17,300 BTU
- Cooling Capacity
- 17,200 BTU
- Amps
- 8.1/7.5 A
- EER
- 10.9/10.9
- Phase
- Single
- Control Type
- Electronic
Description
Vertical Zoneline V10, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 17,200 BTU, Heating Method Electric Heat, Heating Capacity - Electric 17,300 BTU, 10.9/10.9 EER, 8.1/7.5 A Amps, 208/230V AC Voltage, Single Phase, 60 Hz Hz
Restrictions
Hazardous material