Shop All Hand Ratchets
Gearwrench
2 Piece 1/4" & 3/8" Drive 120XP™ Extra Long Handle Teardrop Ratchet Set
Mfr # 81271
Zoro # G8595787
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Head Style Teardrop
- Overall Length 9", 18"
- Finish Full Polish Chrome
- Number of Geared Teeth 120
Product Information
- Brand Gearwrench
- MFR # 81271
- Zoro # G8595787
- UPC # 099575812712
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4", 3/8" |
Overall Length | 9", 18" |
Details
Description
The GEARWRENCH 81271 9", 18" Ratchet Set, 2 pcs., 1/4", 3/8" Drive, 120XP offers an extensive range of tools for tackling various fasteners. This gear-driven ratchet set is designed to deliver the right amount of torque for different applications. The set includes a 9" and 18" teardrop head ratchet. Both are made with full polish chrome finish for durability and strength. Their head style is teardrop, making them comfortable to use in any position. They also have a full polished chrome finish that will not rust or corrode even when exposed to water or other harsh elements. If you are looking for high quality hand ratchets, look no further than the GEARWRENCH 81271 9", 18" Ratchet Set, 2 pcs., 1/4", 3/8" Drive, 120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Jaw Puller Set, 10 t, 2 Jaw (J4232)
- STANLEY High Tension Low Profile Hacksaw 12" (20-001K)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- GEARWRENCH 3/8" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 9.840" L, Bright Chrome Finish (81225)
- GEARWRENCH 1/4" Drive 90T Locking Flex Head Ratchet (81015T)
- GEARWRENCH 3/8" Drive 120XP™ Flex Head Teardrop Ratchet 11-1/2" (81215P)
- GEARWRENCH 1/4" Drive 90T Cushion Grip Locking Flex Head Ratchet (81016T)
- GEARWRENCH 14 Drive 90 Tooth Ratchet Repair Kit (KDT81099T)
- GEARWRENCH 1/2" Drive 90T Locking Flex Head Ratchet 17" (81362T)
- TEKTON 3/8" Drive Ratchet, 18.7 in. L (SRH01118)
- Gearwrench Sockets & Ratchets