Shop GENERAL ELECTRIC.
See all product information
Create Account
FULL FACE VISOR KIT
Mfr # GH603
Zoro # G622937842
product price:Â $52.99
/eaKey Features
Visor Color
Clear
Visor Material
Plastic
Standards
ANSI Z87.1-2020
Features
Lightweight, Pivots Allow Visor To Be Raised When Not in Use
Headgear Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GH603
Zoro #
G622937842
UPC #
810084963180
Country of Origin
China
Dimensions
Visor Height
5 in
Visor Width
9 7/8 in
Details
Item
FULL FACE VISOR KIT
Visor Color
Clear
Visor Material
Plastic
Standards
ANSI Z87.1-2020
Features
Lightweight, Pivots Allow Visor To Be Raised When Not in Use
Headgear Color
Clear
Compatible Manufacturer Model Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Face Shield Type
Hard Hat Face Shield
Headgear Material
Polycarbonate
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Includes
Headgear, Visor
Headgear Style
Single Crown
Visor Features
Dielectric
Suspension Adjustment Type
Locking Mount
Compatible with Manufacturer Model Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
For Manufacturer Part Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Compatible with Series
GH400, GH401, GH500, GH501
Compatible with Brand
General Electric
Compatible with Mfr. Model Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Compatible Manufacturer Part Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Description
FULL FACE VISOR KIT, Compatible with Brand General Electric, Compatible with Grainger Part Number 412WH0, 412WH2, 412WH3, 412WH5, 412WH6, 412WH8, 412WH9, 412WJ0, 412WJ1, 412WJ2, 412WJ3, 412WJ4, 412WJ5, 412WJ6, 412WJ7, 412WJ8, 412WJ9, 412WK0, 412WK1, 412WK2, 412WK3, 412WK4, 412WK5, 412WK6, 412WK7, 412WK8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.