Shop GENERAL ELECTRIC.
See all product information
FULL FACE VISOR
Mfr # GH605
Zoro # G522937744
product price:Â $38.49
/eaKey Features
Visor Color
Clear
Visor Material
Plastic
Standards
ANSI Z87.1-2020
Features
Impact-Resistant, Lightweight
Face Shield Type
Hard Hat Face Shield
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GH605
Zoro #
G522937744
UPC #
810084963654
Country of Origin
China
Dimensions
Visor Height
5 1/2 in
Visor Width
6 3/4 in
Details
Item
FULL FACE VISOR
Visor Color
Clear
Visor Material
Plastic
Standards
ANSI Z87.1-2020
Features
Impact-Resistant, Lightweight
Face Shield Type
Hard Hat Face Shield
Headgear Material
Polycarbonate
Suspension Adjustment Type
Locking Mount
Headgear Color
Clear
Compatible Manufacturer Model Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Includes
Visor
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Visor Features
Dielectric
Compatible with Manufacturer Model Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
For Manufacturer Part Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Compatible with Series
GH400, GH401, GH500, GH501
Compatible with Brand
General Electric
Compatible with Mfr. Model Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Compatible Manufacturer Part Number
GH400B, GH400BK, GH400G, GH400GN, GH400O, GH400R, GH400W, GH400Y, GH401B, GH401BK, GH401G, GH401GN, GH401O, GH401R, GH401W, GH401Y, GH500B, GH500BK, GH500CB, GH500G, GH500O, GH500R, GH500W, GH500Y, GH501CB, GH501W
Description
FULL FACE VISOR, Compatible with Brand General Electric, Compatible with Grainger Part Number 412WH0, 412WH2, 412WH3, 412WH5, 412WH6, 412WH8, 412WH9, 412WJ0, 412WJ1, 412WJ2, 412WJ3, 412WJ4, 412WJ5, 412WJ6, 412WJ7, 412WJ8, 412WJ9, 412WK0, 412WK1, 412WK2, 412WK3, 412WK4, 412WK5, 412WK6, 412WK7, 412WK8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.