Shop GENERAL ELECTRIC.

Hard Hat, Full Brim, GH328, Green

  • Mfr # GH328N

  • Zoro # G322937883


product price:  $20.49
/ea

Key Features

Accessory Mounting Options
Earmuff Mount
Size - Alpha
One Size
Shell Material
Polyethylene
Series
GH328
Venting
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH328N
Zoro #
G322937883
UPC #
810084965436
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Accessory Mounting Options
Earmuff Mount
Shell Material
Polyethylene
Series
GH328
Venting
Yes
Standards
ANSI Z89.1-2014
Item
Hard Hat
Shell Pattern
Solid
ANSI Impact Type
Type 1
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Number of Suspension Points
4
Includes Reflective Decals
No
Includes Accessory Slots
Yes
Headwear Style
Full Brim
Reverse Donning
Non-Reversible
ANSI Electrical Class
Class C
Suspension Adjustment Type
Ratchet
Includes Chin Strap
Yes
Weight
0.9 lb
Shell Color
Green

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 0.9 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH328

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.