Shop GENERAL ELECTRIC.

Hard Hat, Climbing, GH401, Red

  • Mfr # GH401R

  • Zoro # G522937973


product price:  $75.19
/ea

Key Features

Includes Reflective Decals
No
Shell Color
Red
Series
GH401
Rotational Impact Absorbing Technology
Koroyd(R)
ANSI Impact Type
Type 1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH401R
Zoro #
G522937973
UPC #
810084963128
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Includes Reflective Decals
No
Shell Color
Red
Series
GH401
Rotational Impact Absorbing Technology
Koroyd(R)
ANSI Impact Type
Type 1
Item
Hard Hat
Headwear Style
Climbing
Includes Chin Strap
Yes
Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
ANSI Electrical Class
Class C, Class E, Class G
Venting
No
Reverse Donning
Non-Reversible
Shell Material
ABS
Accessory Mounting Options
Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount
Impact Absorbing Material
Polycarbonate
Includes Accessory Slots
Yes
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Weight
0.93 lb
Dielectric
Yes
Standards
ANSI Z89.1-2014

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Front-Slots, Lamp Mount, Neck Protector Slots, Rear-Slots, Side-Slots, Visor Mount, Weight 0.93 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH401

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.