Shop GENERAL ELECTRIC.

Hard Hat, Full Brim, GH329, Yellow

  • Mfr # GH329Y

  • Zoro # G622937491


product price:  $19.79
/ea

Key Features

Includes Reflective Decals
No
Shell Pattern
Solid
Standards
ANSI Z89.1-2014
Dielectric
Yes
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH329Y
Zoro #
G622937491
UPC #
810084962145
Country of Origin
China

Dimensions

Size - Alpha
One Size

Details

Includes Reflective Decals
No
Shell Pattern
Solid
Standards
ANSI Z89.1-2014
Dielectric
Yes
Number of Suspension Points
4
ANSI Electrical Class
Class E
Item
Hard Hat
Venting
No
Series
GH329
Accessory Mounting Options
Earmuff Mount
Headwear Style
Full Brim
Shell Color
Yellow
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Suspension Adjustment Type
Ratchet
ANSI Impact Type
Type 1
Shell Material
Polyethylene
Weight
0.9 lb
Includes Chin Strap
Yes
Includes Accessory Slots
Yes
Reverse Donning
Non-Reversible

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Weight 0.9 lb, Reverse Donning Non-Reversible, Standards ANSI Z89.1-2014, Series GH329

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.