Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Optional Probe, Slim Diameter of 8mm

  • Mfr # 38UR75

  • Zoro # G2045018


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
9 13/16 ft
Manufacturers Warranty Length
1 yr
Includes
LED Lights at the Tip
For Use With
38UR71, 38UR72, 38UR73, 38UR74
Features
Cable Retains Configured Shape, IP67 Rating, LED Lights
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38UR75
Zoro #
G2045018
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
9 13/16 ft
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Shaft Diameter
0 in
Camera Diameter
8 mm

Details

Item
Replacement Probe
Includes
LED Lights at the Tip
For Use With
38UR71, 38UR72, 38UR73, 38UR74
Features
Cable Retains Configured Shape, IP67 Rating, LED Lights
Shop By
Closeouts

Description

Replacement Probe, Shaft Length 9 13/16 ft, Shaft Diameter 0 in, Features Cable Retains Configured Shape, IP67 Rating, LED Lights, Includes LED Lights at the Tip, Camera Diameter 8 mm, Manufacturer Warranty Length 1 yr, Compatible Grainger Part Number 38UR71, 38UR72, 38UR73, 38UR74

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.