#0 Micro-Tech Philips Screwdriver 122mmL
- Mfr # 570073
- Zoro # G823579575
product price:Â
$
4.19
/ea
Sold in multiples of 2 for
$8.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570073
- Zoro #
- G823579575
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Precision Phillips Screwdriver #0 Micro-Tech 122mm Length Ergonomic Handle - 570073 Professional Hand Tool This #0 Micro-Tech Phillips screwdriver is built for controlled, accurate fastening where smaller Phillips screws demand a precise tip fit. With an overall length of 122mm (4.8 inches), it balances reach and maneuverability for detailed hand-tool work. Constructed from high-speed steel for strength and durability, it also features anti-corrosive properties to help maintain performance over time. The tip is precision machined to seat cleanly in fasteners, supporting consistent engagement and reducing slip during use. Key Benefits #0 Micro-Tech Phillips profile supports accurate work on small Phillips fasteners. 122mm overall length provides compact reach for controlled, close-up tasks. High-speed steel construction delivers strength and long-term durability. Anti-corrosive properties help protect the tool surface during regular use. Precision-machined tip improves fastener fit for accurate, dependable engagement. Ergonomic handle design promotes a firm connection and reduced hand fatigue. Designed for professional technicians and built to perform over a lifetime of heavy use, this screwdriver prioritizes fit, comfort, and reliability. The combination of precision machining, durable materials, and an ergonomic grip makes it a dependable choice for toolkits that require consistent performance and clean results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.