Shop GENIUS TOOLS
Create Account
T-25 Tamperproof Star Screwdriver 195mmL
- Mfr # 593+7925
- Zoro # G423580964
original price:Â $9.43 , new price: $8.49 , 9 percent off
new price:Â
$
8.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+7925
- Zoro #
- G423580964
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-25 Size 195mm Length Precision Drive Ergonomic Handle - 593+7925, Professional Hand Tool This tamperproof star screwdriver is built for precise T-25 fasteners where a standard Torx driver won't fit. With a 195mm overall length, it provides a practical balance of reach and control for professional technicians who need consistent performance in daily service work. The shaft is made from Chromium-vanadium steel alloy for strength and anti-corrosive properties, while the hard impact plastic handle is shaped for a stable, ergonomic grip. The treated shaft supports heavy-duty durability in tough applications and long-term use. Key Benefits T-25 tamperproof star tip fits security fasteners requiring a center hole. 195mm overall length improves access while maintaining controlled, precise driving. Chromium-vanadium steel alloy delivers strength with anti-corrosive performance. Treated shaft increases durability for demanding applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue during use. Meets or exceeds ANSI standards for professional shop expectations. SKU 593+7925 is designed for technicians who want a dependable, professional-grade security Torx solution without sacrificing comfort. The durable handle and heavy-duty treated shaft support repeated use, while the corrosion-resistant alloy helps the tool stay reliable in varied working conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.