Shop GENIUS TOOLS
Create Account
(#5610335) 1.6 x 10.0mm Slotted Screwdriver 360mmL
- Mfr # 594+1991
- Zoro # G123584439
original price:Â $16.07 , new price: $14.46 , 10 percent off
new price:Â
$
14.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1991
- Zoro #
- G123584439
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.6 x 10.0mm Blade 360mm Length Precision Drive Durable Construction - 594+1991 Professional Hand Tool This slotted screwdriver is built for controlled, accurate driving on flat-head fasteners where reach and tip fit matter. With a 1.6 x 10.0mm blade and 360mm overall length, it supports steady engagement and consistent results across repeated service work. Designed around durability and handling, it pairs a plastic handle with high speed steel construction and precision-machined tip geometry. The result is a firm connection to fasteners, reduced slip risk, and dependable performance in professional toolboxes. Key Benefits 1.6 x 10.0mm slotted blade fits fasteners with accurate, consistent engagement. 360mm overall length provides extended reach while maintaining controlled hand placement. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fastener contact for easier, more accurate driving. Ergonomic plastic handle supports a firm grip and reduced hand fatigue. Meets or exceeds ANSI standards for quality and performance expectations. Professional-grade for technicians, this screwdriver emphasizes fit, finish, and long-term reliability without adding unnecessary complexity. The combination of durable steel, corrosion resistance, and a comfortable handle helps maintain tip performance and consistent control over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.