Shop GENIUS TOOLS
Create Account
T-15 Star Screwdriver 175mmL
- Mfr # 593+6715
- Zoro # G023583259
original price:Â $8.38 , new price: $7.54 , 10 percent off
new price:Â
$
7.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593+6715
- Zoro #
- G023583259
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-15 Size 175mm Length Precision Drive Ergonomic Handle - 593+6715 Professional Star Screwdriver This T-15 star screwdriver is built for controlled, repeatable fastening where a precise driver tip and dependable shaft strength matter. With a 175mm overall length, it offers a practical balance of reach and maneuverability for professional hand-tool work. Constructed from Chromium-vanadium steel alloy and paired with an ergonomic hard impact plastic handle, it's designed to resist corrosion, handle demanding use, and maintain a secure grip during extended tasks. The treated shaft adds durability for tougher applications while meeting or exceeding ANSI standards. Key Benefits T-15 star screwdriver profile supports secure engagement and consistent fastener control. 175mm overall length balances reach with precise handling in tight areas. Chromium-vanadium steel alloy provides strength with anti-corrosive protection. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle improves comfort and reduces hand fatigue. Meets or exceeds ANSI standards for dependable, professional-grade performance. Engineered for professional technicians and serious tool users, this driver focuses on durability, grip, and standards compliance rather than unnecessary extras. The combination of a treated steel shaft and ergonomic handle helps maintain control while supporting the heavy-use expectations of a professional hand tool lineup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.