Shop GENIUS TOOLS
Create Account
#0 Micro-Tech Philips Screwdriver 150mmL
- Mfr # 571573
- Zoro # G923581065
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571573
- Zoro #
- G923581065
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Precision Phillips Screwdriver #0 Micro-Tech 150mm Length Ergonomic Handle - 571573 Precision Hand Tool Designed for controlled fastening on small Phillips screws, this #0 Micro-Tech precision screwdriver focuses on tip accuracy, consistent fit, and comfortable handling. It's built for technicians who need reliable engagement with delicate fasteners and repeatable results. Manufactured from high speed steel for strength and anti-corrosive performance, the tool features a precision-machined tip to help reduce cam-out and maintain contact. The ergonomic handle supports a firm connection to fasteners, improving control during detailed work. Key Benefits #0 Micro-Tech Phillips format supports precise work on small fasteners. 150mm length with 155mm overall provides reach without sacrificing control. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip improves fit for accurate turning and reduced slipping. Ergonomic handle promotes comfortable grip and steady torque application. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 571573. Built as a professional-grade hand tool, this screwdriver is suited to long-term shop use where consistent tip engagement and dependable materials matter. A practical choice for maintaining a clean, accurate fit on Phillips fasteners over repeated service cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.