Shop GENIUS TOOLS
Create Account
4mm Wobble Hex Screwdriver 145mmL
- Mfr # 592+4634
- Zoro # G423580100
original price:Â $6.73 , new price: $6.06 , 9 percent off
new price:Â
$
6.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+4634
- Zoro #
- G423580100
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 4mm Wobble Drive 145mm Length Precision Hand Tool - 592+4634 This 4mm wobble hex screwdriver is built for controlled fastening where access and alignment can be challenging. The wobble drive design supports better engagement in tight or offset positions, while the 145mm overall length helps balance reach with precise hand control. Constructed from chromium-vanadium steel alloy with a treated shaft, it's designed for strength, durability, and corrosion resistance. The hard impact plastic handle is shaped for an ergonomic, secure grip suitable for repeated professional use. Key Benefits 4mm wobble hex tip improves access when straight alignment isn't possible. 145mm overall length offers a practical balance of reach and control. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Treated shaft increases durability for demanding, heavy-duty fastening work. Ergonomic hard impact plastic handle helps reduce hand fatigue during use. Meets or exceeds ANSI standards for consistent quality and performance. SKU: 592+4634. Designed for professional technicians, this screwdriver focuses on reliable torque transfer, long-term durability, and comfortable handling. Its materials and construction support a lifetime of heavy use while maintaining dependable performance in day-to-day service and precision fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.