Shop GENIUS TOOLS
Create Account
1.6 x 10.0mm Slotted Screwdriver 360mmL
- Mfr # 594+0890
- Zoro # G923582512
product price:Â
$
20.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+0890
- Zoro #
- G923582512
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.6 x 10.0mm Blade Size 60mm Drive Precision Hand Tool - 594+0890, Professional Hand Tool This professional-grade slotted screwdriver is sized for precision work with a 1.6 x 10.0mm blade. Built for technicians who need consistent fit and control, it combines a treated shaft for strength with an ergonomic handle designed for secure, comfortable handling. With a 360mm overall length, it provides practical reach while maintaining balance for controlled turning. Key Benefits 1.6 x 10.0mm slotted blade size for accurate fastener engagement. 360mm overall length supports reach while maintaining control and stability. Treated shaft increases strength and durability for demanding, repeated use. Heavy-duty construction built to handle tough applications over a lifetime. Ergonomic, highly durable handle helps reduce hand fatigue during extended work. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU: 594+0890. Designed and made for professional technicians, this slotted screwdriver focuses on long-term reliability, comfortable handling, and dependable performance on the job. Its treated shaft and durable handle support daily use while maintaining the precision expected from a dedicated hand tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.