Shop GENIUS TOOLS
Create Account
9/32in Hex Screwdriver 225mmL
- Mfr # 594+3818
- Zoro # G223578901
original price:Â $14.50 , new price: $13.05 , 10 percent off
new price:Â
$
13.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+3818
- Zoro #
- G223578901
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 9/32 Inch Drive 225mm Length Precision Hand Tool - 594+3818 Professional Hex Screwdriver This 9/32in hex screwdriver is built for controlled, accurate driving where fit and durability matter. With a 225mm overall length, it balances reach and handling for everyday shop and service work. The shaft is made from Chromium-vanadium Steel Alloy to provide strength and anti-corrosive properties. A treated shaft and hard impact plastic handle support consistent performance under heavy use while maintaining a secure, ergonomic grip. Key Benefits 9/32in hex screwdriver design supports precise fit and dependable fastener engagement. 225mm overall length balances reach, leverage, and control in hand. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Treated shaft increases durability for demanding applications and long service life. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional technicians, this precision hand tool focuses on durability, repeatable performance, and comfortable handling. From the reinforced shaft to the impact-resistant handle, each element is built for heavy use while maintaining the control expected from a dedicated hex screwdriver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.