Shop GENIUS TOOLS
Create Account
#0 Philips Screwdriver 150mmL
- Mfr # 592+0400
- Zoro # G423582173
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+0400
- Zoro #
- G423582173
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #0 Precision Tip 50mm Drive 11.9in Length Ergonomic Handle - 592+0400 Professional Precision Screwdriver This #0 Phillips screwdriver is built for controlled fastening where a precision tip and consistent fit matter. With a 50mm drive and an overall length of 150mm, it's suited to detailed work while still providing comfortable reach and handling. A treated shaft supports strength and durability for demanding applications, and the ergonomic handle is designed to stay comfortable during extended use. Key Benefits #0 Phillips precision tip supports accurate engagement and reduced cam-out. 50mm drive helps maintain control on smaller Phillips fasteners. 150mm overall length balances reach with stable, precise handling. Treated shaft increases strength and durability for tough, repetitive tasks. Highly durable ergonomic handle helps reduce hand fatigue during extended use. Meets or exceeds ANSI standards for dependable, professional performance. Built for professional technicians and long-term shop use, this screwdriver focuses on durability, comfort, and standards compliance. The combination of treated shaft strength, ergonomic grip, and precision #0 Phillips tip helps deliver consistent results across repeated fastening tasks without compromising reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.