T-7 Star Screwdriver 150mmL
- Mfr # 504+6607
- Zoro # G023579337
original price:Â $6.80 , new price: $6.12 , 10 percent off
new price:Â
$
6.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+6607
- Zoro #
- G023579337
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-7 Size 150mm Length Precision Drive Ergonomic Handle - 504+6607 Precision Star Screwdriver This T-7 star screwdriver is built for accurate fastening where small Torx-style screws demand clean engagement and steady control. With a 150 mm overall length, it balances reach and handling for detailed work without feeling bulky in the hand. Made from High Speed Steel with anti-corrosive properties, it is designed for durability in professional toolboxes and daily shop use. The tip is precision machined to fit fasteners properly, helping reduce cam-out and damage to screw heads. Key Benefits T-7 star tip supports precise fastening on compatible star-style fasteners. 150 mm overall length balances access, control, and comfortable handling. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Precision machined tip improves fit, accuracy, and consistent fastener engagement. Soft ergonomic handle helps maintain grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable professional performance expectations. Designed for professional technicians and built for heavy use, this precision driver focuses on reliable tip geometry and user comfort. Its firm connection to fasteners helps transfer torque effectively, while the corrosion-resistant steel construction supports long service life in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.