1/4in Hex Screwdriver 225mmL (SAE)
- Mfr # 506+3816
- Zoro # G123580301
product price:Â
$
11.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506+3816
- Zoro #
- G123580301
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver 1/4 Inch Hex Drive 225mm Length SAE Precision Hand Tool - 506+3816 Professional Screwdriver This 1/4in hex screwdriver is designed for accurate fastening work with a soft handle and a precision-machined tip. With a 225 mm overall length, it supports controlled reach and consistent engagement on compatible fasteners. Built for professional technicians, it is made from high speed steel for strength, durability, and anti-corrosive properties. The ergonomic handle design helps maintain a firm connection to fasteners while reducing slip during use. Key Benefits 1/4in hex drive screwdriver format supports secure engagement with compatible fasteners. 225 mm overall length provides practical reach for precision fastening tasks. High speed steel construction delivers strength, durability, and anti-corrosive protection. Precision-machined tip improves fit and accuracy to help reduce cam-out. Soft, ergonomic handle promotes comfort and control during extended hand use. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 506+3816 is built to perform under heavy, repeat use in professional settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.