Shop GENIUS TOOLS
Create Account
T-8 Micro-Tech star Screwdriver 150mmL
- Mfr # 521508
- Zoro # G623580306
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521508
- Zoro #
- G623580306
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-8 Precision Micro-Tech 150mm Length Ergonomic Handle - 521508 Professional Precision Screwdriver This Micro-Tech star screwdriver is built for accurate work on T-8 fasteners where control matters. The 150mm length and precision-machined tip help you seat securely while maintaining a consistent feel during detailed tasks. Made from high speed steel with anti-corrosive properties, it's designed for strength and durability in professional hand tool environments. The ergonomic handle supports a stable grip and firm connection to fasteners to reduce slip-related damage. Key Benefits T-8 Micro-Tech star tip supports precise engagement on small fasteners. Overall length 155mm (6.1 inches) balances reach and fingertip control. High speed steel construction delivers strength, durability, and corrosion resistance. Precision-machined tip improves accuracy and helps reduce cam-out while tightening. Ergonomic handle design provides a secure grip and minimizes hand fatigue. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU 521508 is designed and made for professional technicians and built to perform over a lifetime of heavy use. With a carefully machined tip, durable high speed steel, and an ergonomic handle, it delivers reliable fit and repeatable precision when working with T-8 star fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.