Shop GENIUS TOOLS
Create Account
5mm Hex Screwdriver 185mmL (Metric)
- Mfr # 506+2735
- Zoro # G423584146
product price:Â
$
8.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+2735
- Zoro #
- G423584146
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 5mm Metric Drive 185mm Length Ergonomic Handle - 506+2735 Hex Screwdriver This 5mm metric hex screwdriver is built for consistent fit, controlled turning, and reduced fastener damage. With an overall length of 185 mm, it balances reach and handling for service work where accuracy matters. Made from High Speed Steel and finished for anti-corrosive performance, the shaft and tip are designed to hold up to heavy, repeated use. A soft, ergonomic handle helps maintain a firm connection to the fastener during tightening and loosening. Key Benefits 5mm hex tip fits metric fasteners accurately for dependable engagement. 185 mm overall length provides reach while maintaining precise control. High Speed Steel construction supports strength, durability, and long service life. Anti-corrosive properties help the tool resist wear in demanding environments. Precision-machined tip reduces slipping and helps prevent fastener rounding. Soft ergonomic handle improves grip comfort and steady torque transfer. Meets or exceeds ANSI standards for dependable professional tool performance. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use. SKU: 506+2735.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.