Shop GENIUS TOOLS
Create Account
#0 Philips Screwdriver 170mmL
- Mfr # 593+1400
- Zoro # G723579705
original price:Â $6.44 , new price: $5.80 , 9 percent off
new price:Â
$
5.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+1400
- Zoro #
- G723579705
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #0 Precision Tip 170mm Length Ergonomic Handle - 593+1400 Precision Screwdriver This Phillips #0 precision screwdriver is built for accurate fastening where small cross-head screws require a controlled, secure fit. The 170mm overall length supports balanced handling while helping you reach fasteners without sacrificing tip control. Designed for professional technicians, it combines a precision-machined PH.0 tip with a plastic ergonomic handle for steady grip and reduced hand strain during repetitive work. High Speed Steel construction adds strength and anti-corrosive protection for long-term tool reliability. Key Benefits PH.0 Phillips precision tip supports accurate engagement on small cross-head fasteners. 170mm overall length balances reach and control in tight working spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Precision-machined tip helps reduce cam-out and accidental screw head damage. Ergonomic plastic handle improves grip security and helps reduce hand fatigue. Meets or exceeds ANSI standards for consistent quality and professional performance. SKU 593+1400 is a professional-grade hand tool intended for daily shop use and long service life. Built to perform over a lifetime of heavy use, it prioritizes dependable tip accuracy, durable materials, and a comfortable handle interface for consistent results on precision Phillips fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.