Shop GENIUS TOOLS
Create Account
0.3 x 1.6mm Micro-Tech Slotted Screwdriver 150mmL
- Mfr # 561516
- Zoro # G923580167
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561516
- Zoro #
- G923580167
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Micro-Tech Slotted Screwdriver 0.3 x 1.6mm Precision Drive 150mm Length Ergonomic Handle - 561516 Precision Screwdriver This Micro-Tech slotted screwdriver is built for controlled, accurate fastener work where tip fit matters. The 0.3 x 1.6mm precision drive and 150mm-length format provide a practical balance of reach and handling for detailed tasks. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. The tip is precision machined to improve engagement on fasteners, while the ergonomic handle design helps maintain a firm connection during use. SKU: 561516. Key Benefits 0.3 x 1.6mm Micro-Tech slotted tip supports accurate, controlled fastener engagement. 150mm length with 155mm overall reach improves access without sacrificing control. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip helps reduce slippage and improves accuracy on fasteners. Ergonomic handle design promotes a firm connection for steadier turning. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians, this precision screwdriver is made to perform over a lifetime of heavy use. With a carefully machined slotted tip and High Speed Steel build, it supports repeatable results while maintaining corrosion resistance. The ergonomic design helps you stay steady and consistent on small fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.