Shop GENIUS TOOLS
Create Account
1.0 x 5.5mm Slotted Screwdriver 245mmL (5606225)
- Mfr # 593+1457
- Zoro # G423580308
original price:Â $7.78 , new price: $7.00 , 10 percent off
new price:Â
$
7.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+1457
- Zoro #
- G423580308
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.0 x 5.5mm Blade Size 245mm Length Precision Drive Ergonomic Handle - 593+1457, Professional Hand Tool This slotted screwdriver is built for precise fastening work where a consistent tip fit and controlled handling matter. With a 1.0 x 5.5mm blade size and 245mm overall length, it balances reach and leverage for bench, shop, and field tasks. The shaft is made from chromium-vanadium steel alloy for strength and anti-corrosive properties, and it is treated to improve durability in demanding, repeated use. A hard impact plastic handle provides an ergonomic grip intended to reduce fatigue while maintaining control. Key Benefits 1.0 x 5.5mm slotted blade size for accurate fastener engagement. 245mm overall length supports reach, control, and dependable torque transfer. Chromium-vanadium steel alloy construction resists corrosion and daily wear. Treated shaft increases strength for heavy duty applications and long service life. Ergonomic hard impact plastic handle improves grip and handling comfort. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use while staying comfortable in hand. Its durable materials, treated shaft, and ANSI-aligned build make it a practical choice for consistent, repeatable slotted fastening work in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.