Shop GENIUS TOOLS
Create Account
1.6x10.0 Slotted Screwdriver 320mmL (Shank Type H)
- Mfr # 508+1990
- Zoro # G423582050
original price:Â $20.25 , new price: $18.23 , 9 percent off
new price:Â
$
18.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+1990
- Zoro #
- G423582050
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.6 x 10.0 mm Shank Type H 320mm Length Durable Precision Drive - 508+1990 Slotted Screwdriver This professional slotted screwdriver is built for controlled driving and reliable tip engagement on slotted fasteners. The 1.6 x 10.0 mm tip size, Shank Type H design, and 320 mm overall length provide added reach and leverage while maintaining precise handling. Made from high speed steel with anti-corrosive properties, it's designed to hold up under heavy use while keeping the tip fit consistent. The soft handle and ergonomic shape support a firm connection to fasteners for steady, accurate work. Key Benefits 1.6 x 10.0 mm slotted tip suits a wide range of fasteners. 320 mm overall length improves reach and leverage in tight access areas. High speed steel construction provides strength, durability, and anti-corrosive protection. Precision machined tip helps reduce cam-out and fastener head damage. Soft handle supports comfort and control during extended driving tasks. Ergonomic design promotes a firm, stable connection to the fastener. SKU 508+1990 is designed for technicians who need consistent performance from a slotted driver across repeated service work. With a precisely machined tip, durable steel build, and an easy-to-control handle design, it supports accurate fastening while holding up to long-term professional use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.