Shop GENIUS TOOLS
Create Account
#0 Square Screwdriver 195mmL
- Mfr # 500050
- Zoro # G423583958
original price:Â $7.47 , new price: $6.72 , 10 percent off
new price:Â
$
6.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500050
- Zoro #
- G423583958
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Screwdriver #0 Precision Tip 195mm Length Ergonomic Handle - 500050, Precision Hand Screwdriver This #0 square precision-tip screwdriver is built for controlled fastening and consistent fit on square-drive fasteners. The 195mm overall length provides useful reach while keeping handling stable for detail work and general service tasks. Constructed from Chromium-vanadium steel alloy, the shaft is engineered for strength and anti-corrosive performance. A hard impact plastic handle supports a secure grip and comfort during extended use, matching the expectations of professional hand tools. Key Benefits #0 square precision tip supports accurate engagement and reduced cam-out risk. 195mm overall length balances reach and maneuverability in tight work areas. Chromium-vanadium steel alloy delivers high strength and anti-corrosive properties. Treated shaft increases durability for heavy-duty applications and long service life. Ergonomic hard impact plastic handle improves grip and helps reduce hand fatigue. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for professional technicians, this screwdriver emphasizes durability, comfort, and reliable fit. The heavy-duty build and treated shaft help it withstand repeated use, while the ergonomic handle supports confident control. SKU: 500050.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.