Shop GENIUS TOOLS
Create Account
(581230) T-30 Star Screwdriver 215mmL
- Mfr # 594+6830
- Zoro # G123579800
original price:Â $9.90 , new price: $8.91 , 10 percent off
new price:Â
$
8.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+6830
- Zoro #
- G123579800
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-30 Size 215mm Length Torx Drive Ergonomic Handle - 594+6830 Star (Torx) Screwdriver This T-30 star (Torx drive) screwdriver is built for consistent fastener engagement and dependable torque transfer in professional hand tool work. With an overall length of 215mm, it balances reach and control for day-to-day service tasks. The shaft is made from Chromium-vanadium steel alloy for strength, durability, and anti-corrosive performance. A treated shaft adds reinforcement for heavy duty use, while the ergonomic hard impact plastic handle supports a secure, comfortable grip during extended jobs. Key Benefits T-30 star (Torx) drive tip for accurate fit and reduced fastener damage. 215mm overall length helps reach fasteners while maintaining controlled handling. Chromium-vanadium steel alloy construction delivers strength and anti-corrosive protection. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle improves grip and helps reduce hand fatigue. Meets or exceeds ANSI standards for professional expectations and consistent performance. SKU 594+6830 is designed and made for professional technicians who rely on hand tools that stand up to heavy use. The combination of a treated, corrosion-resistant shaft and an ergonomic handle supports reliable performance, repeatable results, and durability across demanding shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.