Shop GENIUS TOOLS
Create Account
3/32in Hex Screwdriver 145mmL
- Mfr # 592+3606
- Zoro # G623583536
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+3606
- Zoro #
- G623583536
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 3/32 Inch Drive 145mm Length Precision Hand Tool - 592+3606, Hex Screwdriver This 3/32in hex screwdriver is built for controlled, accurate fastening with a compact 145mm overall length. It pairs a treated shaft with an ergonomic hard impact plastic handle to support steady hand positioning and consistent torque transfer. Constructed from Chromium-vanadium steel alloy, the shaft is designed for high strength, durability, and anti-corrosive performance. Key Benefits 3/32in hex screwdriver design supports precise engagement on small hex fasteners. 145mm overall length balances reach and control in tight working areas. Chromium-vanadium steel alloy improves strength and resists corrosion over time. Treated shaft increases durability for demanding, heavy-duty applications. Ergonomic hard impact plastic handle provides a secure, comfortable working grip. Meets or exceeds ANSI standards for dependable, professional tool performance. SKU 592+3606 is intended for professional technicians who need a dependable precision hex screwdriver that holds up to repeated use. The combination of a durable steel shaft and impact-resistant handle helps maintain consistent handling and reliability across long service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.