Shop GENIUS TOOLS
Create Account
#00 Micro-Tech Philips Screwdriver 150mmL
- Mfr # 571572
- Zoro # G723584174
original price:Â $5.52 , new price: $4.97 , 9 percent off
new price:Â
$
4.97
/ea
Sold in multiples of 2 for
$9.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571572
- Zoro #
- G723584174
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Micro-Tech Phillips Screwdriver #00 Precision Tip 150mm Length Ergonomic Handle - 571572 Professional Precision Screwdriver This Micro-Tech Phillips screwdriver is built for controlled, accurate fastening on small #00 Phillips screws. The 150mm-length design provides practical reach, while the precisely machined tip helps maintain consistent engagement on fasteners during detailed work. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to support long service life. The ergonomic handle is shaped for a firm, comfortable grip, helping maintain stability and reducing hand fatigue during repeated use. Key Benefits #00 Micro-Tech Phillips format supports precision fastening on small fasteners. Overall length 155mm (6.1 inches) balances reach and control. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip improves fit, reducing cam-out and fastener damage. Ergonomic handle design promotes secure grip and steadier turning control. Meets or exceeds ANSI standards for consistent quality and performance. SKU 571572 is designed for professional technicians who need a dependable precision screwdriver for demanding, repeatable work. Its combination of a precisely machined #00 Phillips tip, durable high speed steel, and a comfortable ergonomic handle supports accurate results and reliable handling over long-term shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.