Shop GENIUS TOOLS
Create Account
T-10 Micro-Tech star Screwdriver 150mmL
- Mfr # 521510
- Zoro # G223584087
product price:Â
$
5.52
/ea
Sold in multiples of 2 for
$11.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521510
- Zoro #
- G223584087
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-10 Precision Micro-Tech 150mm Length Ergonomic Handle - 521510 Professional Precision Screwdriver This T-10 Micro-Tech star screwdriver is built for controlled, accurate work on Torx-style fasteners where tip fit and handling matter. With a 150mm length and 155mm overall size, it balances reach with the stability needed for fine, repeatable turns. Made from high speed steel, the shaft and tip are designed for strength, durability, and anti-corrosive performance. Precision-machined tip geometry helps the driver seat cleanly in fasteners for more consistent engagement during use. Key Benefits T-10 Micro-Tech star tip supports precise work on small fasteners. 150mm length improves access in tight, confined, or recessed areas. 155mm overall length balances reach and control for accurate turning. High speed steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip helps reduce cam-out and improves fastener engagement. Ergonomic handle design promotes a firm grip and steady tool control. Designed for professional technicians and built for long service life, this precision screwdriver focuses on consistent tip fit, durable materials, and comfortable handling. SKU: 521510. It's a dependable choice for toolkits that require reliable performance on T-10 star fasteners without sacrificing control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.