Shop GENIUS TOOLS
Create Account
PH 3 Philips Screwdriver 390mmL (Shank Type-D)
- Mfr # 508+0833
- Zoro # G923582826
original price:Â $15.54 , new price: $13.99 , 9 percent off
new price:Â
$
13.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+0833
- Zoro #
- G923582826
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH3 390mm Length Shank Type-D Heavy Duty Precision Drive - 508+0833 Professional Hand Tool This PH.3 Phillips screwdriver is built for accurate fastening with a long 390 mm overall length for added reach. The Shank Type-D design and soft handle support controlled torque and a stable, comfortable grip during repeated use. Constructed from High Speed Steel, it delivers high strength with anti-corrosive properties for durability in demanding shop conditions. Precision-machined tip geometry helps the driver seat cleanly in Phillips fasteners to reduce cam-out and improve repeatable results. Key Benefits PH.3 Phillips tip is precision machined for accurate fastener engagement. 390 mm overall length improves access to deeper or recessed fasteners. High Speed Steel construction offers strength and long-term durability. Anti-corrosive properties help maintain performance in tough working environments. Soft, ergonomic handle supports a firm connection and reduces hand fatigue. Meets or exceeds ANSI standards for consistent, professional-grade performance. Designed and made for professional technicians, this screwdriver is intended for a lifetime of heavy use while keeping control and fit at the fastener. The combination of high-strength steel, precise tip machining, and an easy-to-hold handle helps maintain efficiency and reliability across routine service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.