Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 235mmL
- Mfr # 594+1802
- Zoro # G023582597
original price:Â $8.00 , new price: $7.20 , 10 percent off
new price:Â
$
7.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+1802
- Zoro #
- G023582597
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Drive 235mm Length Ergonomic Handle Precision Tip - 594+1802 Professional Hand Tool This PH.2 Phillips screwdriver is built for controlled fastening with a precision-machined tip and an ergonomic plastic handle. With an overall length of 235mm, it offers a practical balance of reach and hand control for professional technicians and serious DIY work. Constructed from High Speed Steel with anti-corrosive properties, the shaft is designed for strength and long-term durability. Key Benefits PH.2 Phillips drive fits common fasteners for dependable everyday fastening. 235mm overall length balances reach, leverage, and precise tip control. High Speed Steel construction provides high strength and long-lasting durability. Anti-corrosive properties help maintain performance and appearance over time. Precision machined tip improves fastener engagement and reduces slipping risk. Ergonomic plastic handle supports a firm connection and reduced hand fatigue. Meets or exceeds ANSI standards for consistent professional-grade expectations. SKU 594+1802 is designed and made for professional technicians and built to perform over a lifetime of heavy use. The combination of a precisely machined PH.2 tip, durable High Speed Steel, and an ergonomic handle supports accurate fastening while helping protect fasteners from damage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.